Zoro Homepage

Ball End Mill, Single End, 16.00mm, Carbide

  • Mfr # 40211600T075

  • Zoro # G3810823


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40211600T075
Zoro #
G3810823
UPC #
4061779262132
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
75 mm
Shank Dia.
16 mm
Milling Dia.
16 mm
Corner Radius
8.00mm
Overall Length
150 mm

Description

Ball End Mill, 16 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.