Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Single End, 16.00mm, Carbide

  • Mfr # 70NS16006

  • Zoro # G3809170


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
0.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70NS16006
Zoro #
G3809170
UPC #
4059782514041
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
0.84 mm
Shank Dia.
16 mm
Milling Dia.
16 mm
Overall Length
110 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
Helix Angle
20 Degrees
End Mill Style
Ball Nose
List Number
70NS
Cutting Direction
Right Hand
Item
Ball End Mill
Series
X-Feed
End Mill Application
Finishing
Material Grade - Machining
AlTiN-MT
Spiral Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Max. Helix Angle
20 Degrees

Description

Ball End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.84 mm, 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.