Zoro Homepage

Ball End Mill, Single End, 20.00mm, Carbide

  • Mfr # 70NS20007

  • Zoro # G3809843


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
1.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70NS20007
Zoro #
G3809843
UPC #
4059782514188
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
1.05 mm
Shank Dia.
20 mm
Overall Length
125 mm
Milling Dia.
20 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
Helix Angle
20 Degrees
Series
X-Feed
End Mill Application
Finishing
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Item
Ball End Mill
List Number
70NS
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT
Finish - Machining
AlTiN
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, S
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Max. Helix Angle
20 Degrees

Description

Ball End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 1.05 mm, 125 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.