Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Single End, 3.00mm, Carbide

  • Mfr # 40100300T019

  • Zoro # G3810884


product price: $30.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40100300T019
Zoro #
G3810884
UPC #
4061779262040
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
19 mm
Shank Dia.
3 mm
Overall Length
63 mm
Corner Radius
1.50mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Helix Angle
30 Degrees
List Number
4010
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Style
Ball Nose
Series
GP
Measurement System
Metric
Material - Machining
Carbide
Material Grade - Machining
TiAlN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand

Description

Ball End Mill, 3 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.