Shop WIDIA
See all product information
Create Account
Ball nose insert copy milling
- Mfr # 6901878
- Zoro # G510444919
product price:Â
$
44.49
/ea
Sold in multiples of 5 for
$222.45
Key Features
ISO Number
M270BR0750
Insert Size
0750
For Use With
M270 Series Copy Mills
Insert Style
M270BR
Cutting Application
Copy Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901878
- Zoro #
- G510444919
- UPC #
- 4064182707474
- Country of Origin
- Germany
Dimensions
- Insert Size
- 0750
- Width
- 0.7500 in
- Corner Radius
- 0.375 in
- Thickness
- 0.187 in
- Fits Chest Size
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Details
- ISO Number
- M270BR0750
- Item
- Ball Nose Milling Insert
- For Use With
- M270 Series Copy Mills
- Insert Style
- M270BR
- Cutting Application
- Copy Milling
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application ISO Code
- K, S
- Material - Machining
- Carbide
- Number of Cutting Edges
- 2
- Features
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
- Manufacturer Grade
- WP35CM
- Shape
- Ball Nose
- Primary Material Application ISO Code
- M, P
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Finish - Machining
- TiN+TiCN+Al2O3
- Measurement System
- Decimal Inch
- Coating Process
- CVD
- Compatible Product Type
- M270 Series Copy Mills
Description
Ball Nose Milling Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.