Ball nose insert copy milling
- Mfr # 6901892
- Zoro # G210444912
product price:Â
$
40.49
/ea
Sold in multiples of 5 for
$202.45
Key Features
Insert Size
20
Insert Style
M270BR
For Use With
M270 Series Copy Mills
ISO Number
M270BR20
Primary Material Application ISO Code
M, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901892
- Zoro #
- G210444912
- UPC #
- 4064182709416
- Country of Origin
- Germany
- Item
- Ball Nose Milling Insert
- Insert Style
- M270BR
- For Use With
- M270 Series Copy Mills
- ISO Number
- M270BR20
- Primary Material Application ISO Code
- M, P
- Secondary Material Application ISO Code
- K, S
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Coating Process
- CVD
- Primary Material Application
- Stainless Steel, Steel
- Finish - Machining
- TiN+TiCN+Al2O3
- Number of Cutting Edges
- 2
- Cutting Application
- Copy Milling
- Shape
- Ball Nose
- Material - Machining
- Carbide
- Measurement System
- Decimal Inch
- Manufacturer Grade
- WP35CM
- Features
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
- Compatible Product Type
- M270 Series Copy Mills
Dimensions
- Insert Size
- 20
- Width
- 0.7874 in
- Corner Radius
- 0.394 in
- Thickness
- 0.187 in
- Fits Chest Size
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Description
Ball Nose Milling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.