Zoro Homepage

Boring Bar, 9/32", Carbide

  • Mfr # APD09281R

  • Zoro # G3597673


product price: $62.39
/ea

Key Features

Style
APD
Chip-Breaker
No
Grade
CM1
Cutting Direction
Right Hand
Overall Length
0.9310 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APD09281R
Zoro #
G3597673
UPC #
4021169540684
Country of Origin
United States

Dimensions

Overall Length
0.9310 in
Radius
0.0070 in
Min. Bore Dia.
3/32 in
Max. Bore Depth
9/32 in

Details

Item
Boring Bar
Style
APD
Chip-Breaker
No
Grade
CM1
Cutting Direction
Right Hand
Application
Grooving
Series
A/B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Offset Point
0.0420 in
Primary Material Application ISO Code
K, N
Center to Cutting Tip
0.0420 in
Projection
0.0280 in
Cutting Application
Small Hole Boring
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
CM1
Boring Bar Type
Boring
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0420 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.