Zoro Homepage

Boring Bar, E08KSCLCR06

  • Mfr # E08KSCLCR06

  • Zoro # G3752294


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Offset
Insert Size
060204
Overall Length
125.00mm
Rake
-12 Degrees Radial, 0 Degrees Axial
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08KSCLCR06
Zoro #
G3752294
UPC #
4021169303203
Country of Origin
Germany

Dimensions

Insert Size
060204
Overall Length
125.00mm
Shank Dia.
8.00mm
Cutting Dia.
0.3150mm
Min. Bore Dia.
11.00 in

Details

Item
Boring Bar
Shank Shape
Offset
Rake
-12 Degrees Radial, 0 Degrees Axial
Cutting Direction
Right Hand
ANSI Code
E08KSCLCR06
Insert Holding Type
Screw Clamping
Cutting Application
Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
Shank Material
Carbide
ISO Number
E08KSCLCR06
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Center to Cutting Tip
0.19mm
Insert Style
CC..
Toolholder Style
E-SCLC
Measurement System
Metric

Description

Boring Bar, 0.19mm, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.