Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS453A08500

  • Zoro # G2906869


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
135 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A08500
Zoro #
G2906869
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
135 mm
Drill Bit Size
8.5 mm
Shank Dia.
10 mm
Flute Length
92 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Drilling Depth
80.00mm
Shank Length
40 mm
Drill Point Length
1.4400mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
80 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
List Number
TDS453
Application
Metalworking
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3346
Number of Pieces
1
Flute Type
Spiral
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Primary Material Application
Stainless Steel
Series
TDS453
Measurement System
Metric
Material Grade - Machining
WM15PD
Spiral Direction
Right Hand
Sheeter Drill
No
Primary Material Application ISO Code
M
Number of Coolant Holes
2
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.