Zoro Homepage

Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS412A08433

  • Zoro # G2529821


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 551/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
Q
Number of Flutes
2
Shank Dia.
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS412A08433
Zoro #
G2529821
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 551/10000 in
Drill Bit Size
Q
Shank Dia.
25/64 in
Depth:Dia. Ratio
5xD
Flute Length
2 251/625 in
Drill Bit Dimension Type
Letter
Drilling Depth
49.00mm
Shank Length
1 1437/2500 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 59/64 in
Drill Diameter Tolerance
M7
Drill Point Length
0.0563 in

Description

Jobber Length Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.3320, Letter, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.