Zoro Homepage

Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A08433

  • Zoro # G2534959


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 567/2000 in
Drill Bit Point Angle
132 Degrees
Drill Bit Size
Q
Number of Flutes
2
Shank Dia.
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A08433
Zoro #
G2534959
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 567/2000 in
Drill Bit Size
Q
Shank Dia.
25/64 in
Flute Length
5 3937/10000 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
12xD
Shank Length
1 1437/2500 in
Drilling Depth
117.00mm
Drill Point Length
0.0706 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
4 19/32 in
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3320, Letter, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.