Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A09347

  • Zoro # G2535281


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 567/2000 in
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
25/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A09347
Zoro #
G2535281
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 567/2000 in
Drill Bit Size
U
Shank Dia.
25/64 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
12xD
Flute Length
5 2559/5000 in
Shank Length
1 1437/2500 in
Drilling Depth
119.00mm
Drill Length Class
Jobber-Length
Drill Point Length
0.0784 in
Maximum Drilling Depth
4 43/64 in
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
List Number
TDS504
Number of Pieces
1
Decimal Equivalent
0.3680
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
TDS Point
Measurement System
Letter
Material Grade - Machining
WU20PD
Number of Coolant Holes
2
Series
TDS504
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Sheeter Drill
No
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size U, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3680, Letter, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.