Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Aluminum Cut, Ball Nose, 1/2

  • Mfr # M40534

  • Zoro # G1975172


product price: $55.39
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40534
Zoro #
G1975172
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-5
Max. RPM
50,000
Application
Metal Deburring
Shank Material
Carbide
Type
Carbide
Item
Carbide Bur
Head Shape
Cylinder
End Type
Radius
Cut Type
Aluminum
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-5, Head Shape Cylinder, System of Measurement Inch, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.