Zoro Homepage

Carbide Bur Aluminum Cut, Egg, 1/2 In

  • Mfr # M40542

  • Zoro # G0785924


product price: $43.79
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Egg
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40542
Zoro #
G0785924
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Egg
Trade Number
SE-5
Application
Metal Deburring
Max. RPM
40,000
Type
Carbide
Shank Material
Steel
Item
Carbide Bur Aluminum Cut
Cut Type
Aluminum
Head Shape
Oval

Description

Carbide Bur Aluminum Cut, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SE-5, Head Shape Oval, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.