Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Aluminum Cut, Rnd Nose, 1/2

  • Mfr # M40546

  • Zoro # G2835874


product price: $57.59
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40546
Zoro #
G2835874
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Length
1 in
Head Dia.
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Trade Number
SF-5
Shank Material
Steel
Item
Carbide Bur
Type
Carbide
Application
Metal Deburring
Max. RPM
50,000
End Type
Radius
Cut Type
Aluminum
Head Shape
Tree
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-5, Head Shape Tree, System of Measurement Inch, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.