Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball, 1/2 In

  • Mfr # M41338

  • Zoro # G2388617


product price: $44.59
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
1/2"
Length of Cut
1/2 in
Overall Length
6 29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M41338
Zoro #
G2388617
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1/2 in
Overall Length
6 29/64 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-5L6
Shank Material
Steel
Item
Carbide Bur
Type
Carbide
Max. RPM
50,000
Application
Metal Deburring
Head Shape
Ball
End Type
Radius
Cut Type
Double
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 29/64 in, Trade Number SD-5L6, Head Shape Ball, System of Measurement Inch, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.