Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball, 1/4 Cut Dia, dbl Cut

  • Mfr # M41330

  • Zoro # G2369166


product price: $21.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41330
Zoro #
G2369166
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
1 3/4 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Length
1/4 in
Head Dia.
1/4 in

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-51
Max. RPM
70,000
Item
Carbide Bur
Shank Material
Hardened Steel
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Cut Type
Double
Head Shape
Ball
End Type
Radius
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SD-51, Head Shape Ball, System of Measurement Inch, Shank Material Hardened Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.