Zoro Homepage

Carbide Bur, Ball, 3/32 Cut Dia, SGL Cut

  • Mfr # M40323

  • Zoro # G3045481


product price: $10.59
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Ball
Cutter Dia.
3/32"
Length of Cut
3/32 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40323
Zoro #
G3045481
UPC #
-
Country of Origin
Israel

Dimensions

Cutter Dia.
3/32"
Length of Cut
3/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Length
3/32 in
Head Dia.
3/32 in

Details

Cutting Edge Type
Single Cut
Shape
Ball
Trade Number
SD-41
Max. RPM
95,000
Application
For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials
Shank Material
Solid Carbide
Item
Carbide Bur
End Type
Radius
Cut Type
Single
Head Shape
Ball
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 3/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-41, Head Shape Ball, System of Measurement Inch, Shank Material Solid Carbide

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.