Zoro Homepage

Carbide Bur, Ball Shape

  • Mfr # M40347

  • Zoro # G7681639


product price: $18.49
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Ball
Cutter Dia.
6.00mm
Length of Cut
6.00 mm
Overall Length
50 51/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40347
Zoro #
G7681639
UPC #
-
Country of Origin
Israel

Dimensions

Cutter Dia.
6.00mm
Length of Cut
6.00 mm
Overall Length
50 51/64 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Length
6 mm
Head Dia.
6 mm

Details

Cutting Edge Type
Single Cut
Shape
Ball
Trade Number
SD-01M
Application
Metalworking, Deburring
Item
Carbide Bur
Type
Carbide
Max. RPM
70,000
Shank Material
Steel
Head Shape
Ball
Cut Type
Single

Description

Carbide Bur, Cut Type Single, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 6 mm, Included Angle Not Applicable, Overall Length 50 51/64 mm, Trade Number SD-01M, Head Shape Ball, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.