Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball Shape

  • Mfr # M41346

  • Zoro # G7682101


product price: $19.99
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
7/64"
Length of Cut
4.80 mm
Trade Number
SD-14M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41346
Zoro #
G7682101
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/64"
Length of Cut
4.80 mm
Overall Length
50 51/64 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Length
4 51/64 mm
Head Dia.
4 51/64 mm

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-14M
Shank Material
Steel
Application
Metalworking, Deburring
Item
Carbide Bur
Type
Carbide
Max. RPM
80,000
Head Shape
Ball

Description

Carbide Bur, Shank Dia. 6 mm, Head Dia. 4 51/64 mm, Head Length 4 51/64 mm, Included Angle Not Applicable, Overall Length 50 51/64 mm, Trade Number SD-14M, Head Shape Ball, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.