Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball Shape

  • Mfr # M41349

  • Zoro # G7682110


product price: $21.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
7/64"
Length of Cut
7.90 mm
Trade Number
SD-02M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M41349
Zoro #
G7682110
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/64"
Length of Cut
7.90 mm
Overall Length
51 19/32 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Dia.
7 29/32 mm
Head Length
7 29/32 mm

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-02M
Application
Metalworking, Deburring
Max. RPM
68,000
Shank Material
Steel
Type
Carbide
Item
Carbide Bur
Head Shape
Ball

Description

Carbide Bur, Shank Dia. 6 mm, Head Dia. 7 29/32 mm, Head Length 7 29/32 mm, Included Angle Not Applicable, Overall Length 51 19/32 mm, Trade Number SD-02M, Head Shape Ball, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.