Zoro Homepage

Carbide Bur, Ball Shape

  • Mfr # M41352

  • Zoro # G2957777


product price: $33.89
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
12.70mm
Length of Cut
12.70 mm
Trade Number
SD-05M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41352
Zoro #
G2957777
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.70mm
Length of Cut
12.70 mm
Overall Length
56 mm
Shank Size
6.00mm
Head Length
12 45/64 mm

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-05M
Item
Carbide Bur
Application
Metalworking, Deburring
Max. RPM
50,000
Shank Material
Steel
Type
Carbide
Head Shape
Ball

Description

Carbide Bur, Head Length 12 45/64 mm, Overall Length 56 mm, Trade Number SD-05M, Head Shape Ball, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.