Zoro Homepage

Carbide Bur, Cylindrical, 1 In, dbl Cut

  • Mfr # M41221

  • Zoro # G1725744


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical
Cutter Dia.
1"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41221
Zoro #
G1725744
UPC #
093367412210
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Length
1 in
Head Dia.
1 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical
Trade Number
SA-9
Item
Carbide Bur
Max. RPM
25,000
Shank Material
Hardened Steel
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
End Type
Flat
Head Shape
Cylinder
Cut Type
Double
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-9, Head Shape Cylinder, System of Measurement Inch, Shank Material Hardened Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.