Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical, 1/2, dbl End Cut

  • Mfr # M41258

  • Zoro # G2513086


product price: $48.59
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41258
Zoro #
G2513086
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Trade Number
SB-5
Shank Material
Hardened Steel
Max. RPM
50,000
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Item
Carbide Bur
Head Shape
Cylinder
End Type
Cut
Cut Type
Double
System of Measurement
Inch

Description

Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-5, Head Shape Cylinder, System of Measurement Inch, Shank Material Hardened Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.