Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical Ball Nose Shape

  • Mfr # M40304

  • Zoro # G2957987


product price: $10.29
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
3.00mm
Length of Cut
14.30 mm
Overall Length
38 3/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40304
Zoro #
G2957987
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
14.30 mm
Overall Length
38 3/32 mm
Shank Size
3.00mm
Shank Dia.
3 mm
Head Length
14 19/64 mm
Head Dia.
3 mm

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-42M
Item
Carbide Bur
Shank Material
Carbide
Type
Carbide
Application
Metalworking, Deburring
Max. RPM
90,000
End Type
Radius
Head Shape
Cylinder
Cut Type
Single

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 19/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SC-42M, Head Shape Cylinder, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.