Zoro Homepage

Carbide Bur, Cylindrical Ball Nose Shape

  • Mfr # M40561

  • Zoro # G7682199


product price: $54.19
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
12.70mm
Length of Cut
25.40 mm
Overall Length
69 29/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40561
Zoro #
G7682199
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.70mm
Length of Cut
25.40 mm
Overall Length
69 29/32 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Dia.
12 45/64 mm
Head Length
25 13/32 mm

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-05M
Application
Deburring Non-Ferrous Materials and Plastics
Item
Carbide Bur
Type
Carbide
Shank Material
Steel
Max. RPM
50,000
Cut Type
Aluminum
Head Shape
Cylinder
End Type
Radius

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 12 45/64 mm, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 29/32 mm, Trade Number SC-05M, Head Shape Cylinder, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.