Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical-End Cut, 5/16 In

  • Mfr # M40255

  • Zoro # G1604407


product price: $15.19
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical End Cut
Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40255
Zoro #
G1604407
UPC #
-
Country of Origin
Multiple

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Length
3/4 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical End Cut
Trade Number
SB-2
Max. RPM
68,000
Type
Carbide
Shank Material
Steel
Item
Carbide Bur
Application
Metal Deburring
Head Shape
Cylinder

Description

Carbide Bur, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-2, Head Shape Cylinder, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.