Zoro Homepage

Carbide Bur, Cylindrical End Cut Shape

  • Mfr # M40268

  • Zoro # G7682068


product price: $22.59
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical End Cut
Cutter Dia.
6.00mm
Length of Cut
15.90 mm
Overall Length
50 51/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40268
Zoro #
G7682068
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
15.90 mm
Overall Length
50 51/64 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Length
15 29/32 mm
Head Dia.
6 mm

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical End Cut
Trade Number
SB-01M
Shank Material
Steel
Item
Carbide Bur
Application
Metalworking, Deburring
Max. RPM
70,000
Type
Carbide
End Type
Flat
Head Shape
Cylinder
Cut Type
Single

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 15 29/32 mm, Included Angle Not Applicable, Overall Length 50 51/64 mm, Trade Number SB-01M, Head Shape Cylinder, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.