Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical End Cut Shape

  • Mfr # M41270

  • Zoro # G7682138


product price: $18.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Cutter Dia.
7/64"
Length of Cut
6.40 mm
Trade Number
SB-51M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M41270
Zoro #
G7682138
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/64"
Length of Cut
6.40 mm
Overall Length
44 1/2 mm
Shank Size
3.00mm
Shank Dia.
3 mm
Head Dia.
6 13/32 mm
Head Length
6 13/32 mm

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Trade Number
SB-51M
Type
Carbide
Item
Carbide Bur
Application
Metalworking, Deburring
Shank Material
Steel
Max. RPM
70,000
Head Shape
Cylinder
End Type
Flat

Description

Carbide Bur, End Type Flat, Shank Dia. 3 mm, Head Dia. 6 13/32 mm, Head Length 6 13/32 mm, Included Angle Not Applicable, Overall Length 44 1/2 mm, Trade Number SB-51M, Head Shape Cylinder, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.