Zoro Homepage

Carbide Bur, Cylindrical End Cut Shape

  • Mfr # M41272

  • Zoro # G2957923


product price: $28.79
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Cutter Dia.
9.50mm
Length of Cut
19.10 mm
Trade Number
SB-03M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41272
Zoro #
G2957923
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.50mm
Length of Cut
19.10 mm
Overall Length
63 1/2 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Dia.
9 1/2 mm
Head Length
19 3/32 mm

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Trade Number
SB-03M
Type
Carbide
Max. RPM
66,000
Item
Carbide Bur
Application
Metalworking, Deburring
Shank Material
Steel
End Type
Flat
Head Shape
Cylinder

Description

Carbide Bur, End Type Flat, Shank Dia. 6 mm, Head Dia. 9 1/2 mm, Head Length 19 3/32 mm, Included Angle Not Applicable, Overall Length 63 1/2 mm, Trade Number SB-03M, Head Shape Cylinder, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.