Zoro Homepage

Carbide Bur, Cylindrical End Cut Shape

  • Mfr # M41274

  • Zoro # G2957969


product price: $43.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Cutter Dia.
12.70mm
Length of Cut
25.40 mm
Trade Number
SB-05M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41274
Zoro #
G2957969
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.70mm
Length of Cut
25.40 mm
Overall Length
69 29/32 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Length
25 13/32 mm
Head Dia.
12 45/64 mm

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Trade Number
SB-05M
Shank Material
Steel
Type
Carbide
Application
Metalworking, Deburring
Item
Carbide Bur
Max. RPM
50,000
End Type
Flat
Head Shape
Cylinder

Description

Carbide Bur, End Type Flat, Shank Dia. 6 mm, Head Dia. 12 45/64 mm, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 29/32 mm, Trade Number SB-05M, Head Shape Cylinder, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.