Carbide Bur, Cylindrical End Cut Shape
Mfr # M42025
Zoro # G2957713
product price: $25.19
/eaKey Features
Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Cutter Dia.
3/32"
Length of Cut
5/32 in
Trade Number
IGT-EC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M42025
Zoro #
G2957713
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3/32"
Length of Cut
5/32 in
Overall Length
38 3/32 mm
Shank Size
1/8"
Shank Dia.
3 11/64 mm
Head Length
3 31/32 mm
Head Dia.
2 3/8 mm
Details
Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Trade Number
IGT-EC
Max. RPM
80,000
Type
Carbide
Shank Material
Carbide
Application
Metalworking, Deburring
Item
Carbide Bur
List Number
IGT-EC
Head Shape
Cylinder
Description
Carbide Bur, Shank Dia. 3 11/64 mm, Head Dia. 2 3/8 mm, Head Length 3 31/32 mm, Overall Length 38 3/32 mm, Trade Number IGT-EC, Head Shape Cylinder, List Number IGT-EC, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.