Carbide Bur, Cylindrical End Cut Shape
Mfr # M42032
Zoro # G2957698
product price: $70.29
/eaKey Features
Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Cutter Dia.
9/32"
Length of Cut
11/32 in
Trade Number
IGT-EC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M42032
Zoro #
G2957698
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
9/32"
Length of Cut
11/32 in
Overall Length
63 1/2 mm
Shank Size
1/4"
Shank Dia.
6 11/32 mm
Head Length
8 47/64 mm
Head Dia.
7 9/64 mm
Details
Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Trade Number
IGT-EC
Max. RPM
68,000
Shank Material
Carbide
Application
Metalworking, Deburring
Item
Carbide Bur
Type
Carbide
Head Shape
Cylinder
List Number
IGT-EC
Description
Carbide Bur, Shank Dia. 6 11/32 mm, Head Dia. 7 9/64 mm, Head Length 8 47/64 mm, Overall Length 63 1/2 mm, Trade Number IGT-EC, Head Shape Cylinder, List Number IGT-EC, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.