Carbide Bur, Cylindrical End Cut Shape
Mfr # M42037
Zoro # G2957637
product price: $33.99
/eaKey Features
Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Cutter Dia.
5/32"
Length of Cut
7/32 in
Trade Number
IGT-EC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M42037
Zoro #
G2957637
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
5/32"
Length of Cut
7/32 in
Overall Length
50 51/64 mm
Shank Size
3/16"
Shank Dia.
4 49/64 mm
Head Dia.
3 31/32 mm
Head Length
5 9/16 mm
Details
Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Trade Number
IGT-EC
Shank Material
Carbide
Type
Carbide
Max. RPM
80,000
Item
Carbide Bur
Application
Metalworking, Deburring
List Number
IGT-EC
Head Shape
Cylinder
Description
Carbide Bur, Shank Dia. 4 49/64 mm, Head Dia. 3 31/32 mm, Head Length 5 9/16 mm, Overall Length 50 51/64 mm, Trade Number IGT-EC, Head Shape Cylinder, List Number IGT-EC, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.