Zoro Homepage

Carbide Bur, Cylindrical End Cut Shape

  • Mfr # M42039

  • Zoro # G2957460


product price: $27.89
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Cutter Dia.
3/16"
Length of Cut
1/4 in
Trade Number
IGT-EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42039
Zoro #
G2957460
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/4 in
Overall Length
50 51/64 mm
Shank Size
3/16"
Shank Dia.
4 49/64 mm
Head Dia.
4 49/64 mm
Head Length
6 11/32 mm

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical End Cut
Trade Number
IGT-EC
Max. RPM
80,000
Item
Carbide Bur
Shank Material
Carbide
Application
Metalworking, Deburring
Type
Carbide
List Number
IGT-EC
Head Shape
Cylinder

Description

Carbide Bur, Shank Dia. 4 49/64 mm, Head Dia. 4 49/64 mm, Head Length 6 11/32 mm, Overall Length 50 51/64 mm, Trade Number IGT-EC, Head Shape Cylinder, List Number IGT-EC, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.