Zoro Homepage

Carbide Bur, Cylindrical Shape

  • Mfr # 2735821

  • Zoro # G5026962


product price: $11.59
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical
Cutter Dia.
3/32"
Length of Cut
7/16 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2735821
Zoro #
G5026962
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/32"
Length of Cut
7/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Length
7/16 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical
Trade Number
SA-42
Angle
0
Shank Material
Solid Carbide
Max. RPM
40000
Application
Deburring
Item
Carbide Bur
Head Shape
Cylinder

Description

Carbide Bur, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-42, Head Shape Cylinder, Shank Material Solid Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.