Zoro Homepage

Carbide Bur, Cylindrical Shape

  • Mfr # M41204

  • Zoro # G2957978


product price: $17.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical
Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41204
Zoro #
G2957978
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
3 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical
Trade Number
SA-43L3
Item
Carbide Bur
Type
Carbide
Max. RPM
90,000
Shank Material
Carbide
Application
Metalworking, Deburring
Head Shape
Cylinder
Cut Type
Double
End Type
Flat
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SA-43L3, Head Shape Cylinder, System of Measurement Inch, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.