Carbide Bur, Cylindrical Shape
Mfr # M42009
Zoro # G2957853
product price: $25.59
/eaKey Features
Cutting Edge Type
Double Cut
Shape
Cylindrical
Cutter Dia.
7/64"
Length of Cut
3/16 in
Trade Number
IGT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M42009
Zoro #
G2957853
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
7/64"
Length of Cut
3/16 in
Overall Length
38 3/32 mm
Shank Size
1/8"
Shank Dia.
3 11/64 mm
Head Dia.
2 25/32 mm
Head Length
4 49/64 mm
Details
Cutting Edge Type
Double Cut
Shape
Cylindrical
Trade Number
IGT
Item
Carbide Bur
Application
Metalworking, Deburring
Shank Material
Carbide
Type
Carbide
Max. RPM
90,000
Head Shape
Cylinder
List Number
IGT
Description
Carbide Bur, Shank Dia. 3 11/64 mm, Head Dia. 2 25/32 mm, Head Length 4 49/64 mm, Overall Length 38 3/32 mm, Trade Number IGT, Head Shape Cylinder, List Number IGT, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.