Zoro Homepage

Carbide Bur, Egg, 1/2 Cut Dia, dbl Cut

  • Mfr # M41365

  • Zoro # G0293176


product price: $45.69
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Egg
Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41365
Zoro #
G0293176
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 5/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Length
7/8 in
Head Dia.
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Egg
Trade Number
SE-5
Item
Carbide Bur
Shank Material
Hardened Steel
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Max. RPM
50,000
Head Shape
Oval
Cut Type
Double
End Type
Radius
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5, Head Shape Oval, System of Measurement Inch, Shank Material Hardened Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.