Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Egg Shape

  • Mfr # M41371

  • Zoro # G7682311


product price: $30.69
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Egg
Cutter Dia.
9.50mm
Length of Cut
15.90 mm
Trade Number
SE-03M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41371
Zoro #
G7682311
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.50mm
Length of Cut
15.90 mm
Overall Length
60 19/64 mm
Shank Size
6.00mm
Head Length
15 29/32 mm

Details

Cutting Edge Type
Double Cut
Shape
Egg
Trade Number
SE-03M
Application
Metalworking, Deburring
Max. RPM
66,000
Type
Carbide
Shank Material
Steel
Item
Carbide Bur
Head Shape
Oval

Description

Carbide Bur, Head Length 15 29/32 mm, Overall Length 60 19/64 mm, Trade Number SE-03M, Head Shape Oval, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.