Zoro Homepage

Carbide Bur, Flame, 3/16 In

  • Mfr # M40447

  • Zoro # G2878172


product price: $26.49
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Flame
Cutter Dia.
3/16"
Length of Cut
3/8 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40447
Zoro #
G2878172
UPC #
-
Country of Origin
Ireland

Dimensions

Cutter Dia.
3/16"
Length of Cut
3/8 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Length
3/8 in
Head Dia.
3/16 in

Details

Cutting Edge Type
Single Cut
Shape
Flame
Trade Number
SH-53
Application
Metal Deburring
Type
Carbide
Shank Material
Carbide
Item
Carbide Bur
Max. RPM
80,000
Cut Type
Single
End Type
Pointed
Head Shape
Flame
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SH-53, Head Shape Flame, System of Measurement Inch, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.