Zoro Homepage

Carbide Bur, Flame Shape

  • Mfr # M41451

  • Zoro # G7681447


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Double Cut
Shape
Flame
Cutter Dia.
3/4"
Length of Cut
1 5/8 in
Overall Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41451
Zoro #
G7681447
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 5/8 in
Overall Length
3 3/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Length
1 5/8 in
Head Dia.
3/4 in

Details

Cutting Edge Type
Double Cut
Shape
Flame
Trade Number
SH-07
Shank Material
Steel
Item
Carbide Bur
Type
Carbide
Max. RPM
33,000
Application
Metalworking, Deburring
Head Shape
Flame
Cut Type
Double
End Type
Pointed
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 5/8 in, Included Angle Not Applicable, Overall Length 3 3/8 in, Trade Number SH-07, Head Shape Flame, System of Measurement Inch, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.