Zoro Homepage

Carbide Bur, Included Angle, 1/8 In

  • Mfr # M41461

  • Zoro # G0519145


product price: $14.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Included Angle
Cutter Dia.
1/8"
Length of Cut
3/8 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41461
Zoro #
G0519145
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
3/8 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
3/8 in

Details

Cutting Edge Type
Double Cut
Shape
Included Angle
Trade Number
SL-41
Type
Carbide
Max. RPM
90,000
Item
Carbide Bur
Shank Material
Carbide
Application
Metal Deburring
Included Angle
8 Degrees
End Type
Radius
Head Shape
Cone
Cut Type
Double
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/8 in, Included Angle 8 Degrees , Overall Length 1 1/2 in, Trade Number SL-41, Head Shape Cone, System of Measurement Inch, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.