Zoro Homepage

Carbide Bur, Included Angle, 5/8 In

  • Mfr # M41471

  • Zoro # G2200956


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Double Cut
Shape
Included Angle
Cutter Dia.
5/8"
Length of Cut
1 5/16 in
Overall Length
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41471
Zoro #
G2200956
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 5/16 in
Overall Length
3 3/16 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 5/16 in

Details

Cutting Edge Type
Double Cut
Shape
Included Angle
Trade Number
SL-6
Max. RPM
40,000
Item
Carbide Bur
Type
Carbide
Application
Metal Deburring
Shank Material
Steel
Included Angle
14 Degrees
Cut Type
Double
Head Shape
Cone
End Type
Radius
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 5/16 in, Included Angle 14 Degrees , Overall Length 3 3/16 in, Trade Number SL-6, Head Shape Cone, System of Measurement Inch, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.