Zoro Homepage

Carbide Bur, Included Angle Shape

  • Mfr # M41478

  • Zoro # G2957783


product price: $36.79
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Included Angle
Cutter Dia.
9.50mm
Length of Cut
27.00 mm
Trade Number
SL-03M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41478
Zoro #
G2957783
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.50mm
Length of Cut
27.00 mm
Overall Length
74 19/32 mm
Shank Size
6.00mm
Head Length
27 mm

Details

Cutting Edge Type
Double Cut
Shape
Included Angle
Trade Number
SL-03M
Angle
14 Degrees
Item
Carbide Bur
Type
Carbide
Application
Metalworking, Deburring
Max. RPM
66,000
Shank Material
Steel
End Type
Radius
Head Shape
Cone

Description

Carbide Bur, End Type Radius, Head Length 27 mm, Overall Length 74 19/32 mm, Trade Number SL-03M, Head Shape Cone, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.