Zoro Homepage

Carbide Bur, Inverted Taper Shape

  • Mfr # 3051758

  • Zoro # G5026926


product price: $19.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Inverted Taper
Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051758
Zoro #
G5026926
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Length
1/4 in

Details

Cutting Edge Type
Double Cut
Shape
Inverted Taper
Trade Number
SN-51
Angle
10
Max. RPM
40000
Application
Deburring
Item
Carbide Bur
Shank Material
Solid Carbide
Head Shape
Inverted Cone

Description

Carbide Bur, Head Length 1/4 in, Overall Length 1 1/2 in, Trade Number SN-51, Head Shape Inverted Cone, Shank Material Solid Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.