Zoro Homepage

Carbide Bur, Inverted Taper Shape

  • Mfr # M41514

  • Zoro # G3067963


product price: $41.29
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Inverted Taper
Cutter Dia.
1/2"
Length of Cut
1/2 in
Trade Number
SN-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41514
Zoro #
G3067963
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1/2 in
Overall Length
2 1/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Length
1/2 in
Head Dia.
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Inverted Taper
Trade Number
SN-03
Type
Carbide
Item
Carbide Bur
Shank Material
Steel
Max. RPM
50,000
Application
Metalworking, Deburring
Head Shape
Inverted Cone

Description

Carbide Bur, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Overall Length 2 1/4 in, Trade Number SN-03, Head Shape Inverted Cone, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.