Zoro Homepage

Carbide Bur, Pointed Cone, 5/8 In

  • Mfr # M41495

  • Zoro # G3131965


product price: $69.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41495
Zoro #
G3131965
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 7/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Length
1 in
Head Dia.
5/8 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Trade Number
SM-6
Application
Metal Deburring
Max. RPM
40,000
Item
Carbide Bur
Shank Material
Steel
Type
Carbide
Included Angle
31 Degrees
Cut Type
Double
Head Shape
Cone
End Type
Pointed
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle 31 Degrees , Overall Length 2 7/8 in, Trade Number SM-6, Head Shape Cone, System of Measurement Inch, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.