Zoro Homepage

Carbide Bur, Pointed Cone Shape

  • Mfr # M41498

  • Zoro # G7681167


product price: $11.59
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Cutter Dia.
3.00mm
Length of Cut
15.90 mm
Trade Number
SM-43M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41498
Zoro #
G7681167
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
15.90 mm
Overall Length
38 3/32 mm
Shank Size
3.00mm
Head Length
15 29/32 mm

Details

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Trade Number
SM-43M
Application
Metalworking, Deburring
Type
Carbide
Item
Carbide Bur
Max. RPM
90,000
Shank Material
Carbide
End Type
Pointed
Head Shape
Cone

Description

Carbide Bur, End Type Pointed, Head Length 15 29/32 mm, Overall Length 38 3/32 mm, Trade Number SM-43M, Head Shape Cone, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.