Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Cone Shape

  • Mfr # M41505

  • Zoro # G2957549


product price: $46.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Cutter Dia.
12.70mm
Length of Cut
22.20 mm
Trade Number
SM-05M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41505
Zoro #
G2957549
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.70mm
Length of Cut
22.20 mm
Overall Length
69 29/32 mm
Shank Size
6.00mm
Head Length
22 13/64 mm

Details

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Trade Number
SM-05M
Max. RPM
50,000
Item
Carbide Bur
Type
Carbide
Application
Metalworking, Deburring
Shank Material
Steel
Head Shape
Cone
End Type
Pointed

Description

Carbide Bur, End Type Pointed, Head Length 22 13/64 mm, Overall Length 69 29/32 mm, Trade Number SM-05M, Head Shape Cone, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.